Zoro Homepage

White King Cotton Blend 400 Thread Count Washable Duvet Cover Set

  • Mfr # 528343

  • Zoro # G722348227


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
3.13 in
Application Type
Yes
Height
10.25 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528343
Zoro #
G722348227
UPC #
-
Country of Origin
India

Dimensions

Depth
3.13 in
Height
10.25 in
Width
13.25 in

Details

Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Egyptian Cotton

Description

Similar to a pillowcase, this white king cotton blend 400 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.25" H x 13.25" W x 3.13" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.