
White King Polyester 140 Thread Count Washable Down Comforter Set
Mfr # 528977
Zoro # G322350057
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Height
104 in
Application Type
No
Material
Polyester
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528977
Zoro #
G322350057
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
104 in
Width
90 in
Details
Item
Down Comforters and Duvet
Application Type
No
Material
Polyester
Assembly Required
No Assembly Needed
Description
Achieve the ultimate cozy bed with this white king polyester 140 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this down comforter. 104-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.