
White King Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528988
Zoro # G022358322
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Width
90 in
Application Type
No
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528988
Zoro #
G022358322
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
90 in
Height
104 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Material
Polyester
Item
Down Comforters and Duvet
Description
This cuddly white king polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this down comforter. 104-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.