
White King Polyester 180 Thread Count Washable Duvet Cover Set
Mfr # 529076
Zoro # G222369500
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
90 in
Height
104 in
Depth
0.5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529076
Zoro #
G222369500
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Height
104 in
Depth
0.5 in
Details
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
No
Description
Similar to a pillowcase, this white king polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.