Zoro Homepage

White Leather L Shaped Two Piece Seating Component

  • Mfr # 523997

  • Zoro # G122373096


product price: $7,552.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
88 in
Width (in)
125 in
Commercial Use
Yes
Color
White
Height (in)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523997
Zoro #
G122373096
UPC #
-
Country of Origin
Italy

Dimensions

Depth (in)
88 in
Width (in)
125 in
Height (in)
37 in

Details

Commercial Use
Yes
Item
Sectional
Color
White
Assembly Required
Full Assembly Needed

Description

An interior designer's dream, this buttery soft high-grade leather white leather l shaped two piece seating component will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 37-inch H x 125-inch W x 88-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.