Zoro Homepage

White Linen King Fitted sheet

  • Mfr # 520795

  • Zoro # G222370810


product price: $313.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Height
16 in
Assembly Required
No Assembly Needed
Width
84 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520795
Zoro #
G222370810
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Width
84 in
Length
72 in

Details

Item
Bed Sheet
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
White
Material
Linen

Description

Transform your bedroom into a serene oasis with our premium white linen king fitted sheet. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 84-inch W x 72-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.