Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Linen King Flat Sheet

  • Mfr # 520758

  • Zoro # G122362052


product price: $257.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Material
Linen
Length
110 in
Color
White
Width
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520758
Zoro #
G122362052
UPC #
-
Country of Origin
China

Dimensions

Length
110 in
Width
106 in
Height
0.2 in

Details

Assembly Required
No Assembly Needed
Material
Linen
Color
White
Item
Bed Sheet
Commercial Use
Yes

Description

This single white linen king flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 0.20-inch h x 106.00-inch w x 110.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.