
White Linen Queen Fitted sheet
Mfr # 520793
Zoro # G922366298
product price: $302.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Height
16 in
Color
White
Length
60 in
Material
Linen
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520793
Zoro #
G922366298
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Length
60 in
Width
80 in
Details
Color
White
Material
Linen
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bed Sheet
Description
Experience hotel-quality comfort at home. This white linen queen fitted sheet is perfect for creating a luxurious retreat. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 16-inch H x 80-inch W x 60-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.