Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Linen Twin Flat Sheet

  • Mfr # 520756

  • Zoro # G722341280


product price: $211.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Commercial Use
Yes
Material
Linen
Assembly Required
No Assembly Needed
Width
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520756
Zoro #
G722341280
UPC #
-
Country of Origin
China

Dimensions

Width
100 in
Height
0.2 in
Length
86 in

Details

Color
White
Commercial Use
Yes
Material
Linen
Assembly Required
No Assembly Needed
Item
Bed Sheet

Description

This single white linen twin flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 0.20-inch h x 100.00-inch w x 86.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.