
White Plantation Shutter Distressed Solid Wood King Bed Frame
Mfr # 571394
Zoro # G422358403
product price: $2,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
82.5 in
Assembly Required
Partial Assembly Needed
Overall Height
57 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571394
Zoro #
G422358403
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
82.5 in
Overall Height
57 in
Overall Length
87 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Material
Wood
Color
White
Description
The white plantation shutter distressed solid wood king bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 82.5-inch w x 87-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.