Zoro Homepage

White Queen Cotton Blend 0 Thread Count Washable Duvet Cover Set

  • Mfr # 528423

  • Zoro # G522363710


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
7 in
Application Type
Yes
Material
Flannel
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528423
Zoro #
G522363710
UPC #
-
Country of Origin
India

Dimensions

Depth
7 in
Height
13 in
Width
10 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Down Comforters and Duvet
Material
Flannel

Description

Similar to a pillowcase, this white queen cotton blend 0 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 13-inch H x 10-inch W x 7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.