
White Queen Cotton Blend 1200 Thread Count Washable Duvet Cover Set
Mfr # 528194
Zoro # G522364311
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Depth
3.75 in
Height
10.38 in
Assembly Required
No Assembly Needed
Width
14.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528194
Zoro #
G522364311
UPC #
-
Country of Origin
India
Dimensions
Depth
3.75 in
Height
10.38 in
Width
14.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Down Comforters and Duvet
Material
Egyptian Cotton
Description
Similar to a pillowcase, this white queen cotton blend 1200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. Queen Sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 10.38" H x 14.5" W x 3.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.