
White Queen Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528936
Zoro # G222341292
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
White
Height
90 in
Width
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528936
Zoro #
G222341292
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Width
90 in
Depth
0.5 in
Details
Application Type
No
Color
White
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Polyester
Description
Achieve the ultimate cozy bed with this white queen polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this down comforter. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.