
White Ribbed Texture Solid Wood California King Bed Frame
Mfr # 524845
Zoro # G422373444
product price: $1,649.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Height
57 in
Overall Length
79.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524845
Zoro #
G422373444
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
57 in
Overall Length
79.5 in
Overall Width
93 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Material
Wood
Item
Standard Bed
Description
Create an oasis of comfort and relaxation in your home with this white ribbed texture solid wood California king bed frame. Featuring a timeless and classic ribbed texture shutter style, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 93-inch w x 79.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.