
White Ribbed Texture Solid Wood California King Bed Frame
Mfr # 524849
Zoro # G322357827
product price: $1,560.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
52 in
Overall Width
88 in
Assembly Required
Full Assembly Needed
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524849
Zoro #
G322357827
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Width
88 in
Overall Length
76 in
Details
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood
Color
White
Description
Update and anchor your room in style with the fabulous white ribbed texture solid wood california king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 88-inch w x 76-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.