
White Ribbed Texture Solid Wood Full Bed Frame
Mfr # 524851
Zoro # G622341694
product price: $1,422.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
52 in
Color
White
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524851
Zoro #
G622341694
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Length
58 in
Overall Width
79 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
White
Material
Wood
Item
Standard Bed
Description
Update and anchor your room in style with the fabulous white ribbed texture solid wood full bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 79-inch w x 58-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.