
White Ribbed Texture Solid Wood King Bed Frame
Mfr # 524846
Zoro # G022342130
product price: $1,619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
57 in
Overall Width
89 in
Assembly Required
Full Assembly Needed
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524846
Zoro #
G022342130
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
57 in
Overall Width
89 in
Overall Length
79.5 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Wood
Item
Standard Bed
Color
White
Description
Create a haven for relaxation and sweet dreams with this fabulous white ribbed texture solid wood king bed frame. Featuring a timeless and classic ribbed texture shutter style, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 89-inch w x 79.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.