Zoro Homepage

White Ribbed Texture Solid Wood King Bed Frame

  • Mfr # 524850

  • Zoro # G422342631


product price: $1,580.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Overall Height
52 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524850
Zoro #
G422342631
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Width
84 in
Overall Length
80 in

Details

Color
White
Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Wood

Description

The white ribbed texture solid wood king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 84-inch w x 80-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.