Zoro Homepage

White Ribbed Texture Solid Wood Queen Bed Frame

  • Mfr # 524847

  • Zoro # G222341544


product price: $1,471.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
57 in
Commercial Use
No
Overall Width
89 in
Overall Length
66.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524847
Zoro #
G222341544
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
57 in
Overall Width
89 in
Overall Length
66.5 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Wood
Color
White
Item
Standard Bed

Description

Create an oasis of comfort and relaxation in your home with this white ribbed texture solid wood queen bed frame. Featuring a timeless and classic ribbed texture shutter style, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 89-inch w x 66.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.