
White Ribbed Texture Solid Wood Queen Bed Frame
Mfr # 524848
Zoro # G422372270
product price: $1,441.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Length
64 in
Overall Height
52 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524848
Zoro #
G422372270
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Length
64 in
Overall Height
52 in
Overall Width
84 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
White
Material
Wood
Description
Drift off to a great night's sleep with the luxuriously stylish white ribbed texture solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 84-inch w x 64-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.