
White Rolling Bar Cart With Wine Storage
Mfr # 535093
Zoro # G422370917
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Width
23.62 in
Height
32.32 in
Color
White/Wine
Depth
14.76 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535093
Zoro #
G422370917
UPC #
-
Country of Origin
Colombia
Dimensions
Width
23.62 in
Height
32.32 in
Depth
14.76 in
Details
Color
White/Wine
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Description
This white rolling bar cart with wine storage is a modern addition to your home decor. Crafted with manufactured wood, both the frame and top of the cart offer durability and style. The rectangular shape of this bar cart adds a sleek touch to any room. Equipped with cabinets, it provides ample storage space for all your bar essentials. The included wheels make it easy to move around, so you can effortlessly entertain your guests. The cart's white color adds brightness to your space, creating a fresh and inviting atmosphere. Not only does this bar cart enhance your hosting capabilities, but it also holds up to 6 wine bottles, making it a practical and stylish addition to your collection. 32.32-inch H x 23.62-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.