Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rolling Bar Cart With Wine Storage

  • Mfr # 535105

  • Zoro # G422349289


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Height
38.77 in
Color
White/Wine
Assembly Required
Full Assembly Needed
Width
21.65 in
Depth
16.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535105
Zoro #
G422349289
UPC #
-
Country of Origin
Colombia

Dimensions

Height
38.77 in
Width
21.65 in
Depth
16.33 in

Details

Color
White/Wine
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

This rolling bar cart is the perfect addition to your modern home decor. Made with high-quality manufactured wood, the sturdy frame and top provide a sleek and stylish look. With cabinets for added storage, you can conveniently store your favorite wine bottles and accessories. The rectangular shape allows for easy placement in any room, while the white color adds a touch of elegance. Equipped with wheels, this cart can easily be moved around to suit your needs. Designed to hold up to six wine bottles, it's the ideal solution for entertaining guests or enjoying a quiet evening at home. Upgrade your space with this functional and chic bar cart. 38.77-inch H x 21.65-inch W x 16.33-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.