Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rolling Bar Cart With Wine Storage

  • Mfr # 535106

  • Zoro # G422369218


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
White/Wine
Width
21.65 in
Height
39.02 in
Application Type
Yes
Depth
16.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535106
Zoro #
G422369218
UPC #
-
Country of Origin
Colombia

Dimensions

Width
21.65 in
Height
39.02 in
Depth
16.34 in

Details

Color
White/Wine
Application Type
Yes
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed

Description

Add a touch of modern elegance to your home with this white rolling bar cart. Crafted from high-quality manufactured wood, this cart features a sleek rectangular shape that is both stylish and practical. The white color adds a clean and sophisticated look to any space. Equipped with convenient cabinets, this bar cart provides ample storage for your favorite wines and spirits. The included wheels make it easy to move the cart from room to room, allowing you to entertain guests wherever you please. Whether you're hosting a party or simply relaxing with a glass of wine, this bar cart is sure to impress. Take your entertaining game to the next level with this versatile and chic addition to your home decor. 39.02-inch H x 21.65-inch W x 16.34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.