Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rolling Bar Cart With Wine Storage

  • Mfr # 535111

  • Zoro # G122347875


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Depth
14.76 in
Width
25.82 in
Color
White/Wine
Assembly Required
Full Assembly Needed
Height
32.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535111
Zoro #
G122347875
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.76 in
Width
25.82 in
Height
32.32 in

Details

Item
Bar Carts and Server
Color
White/Wine
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Add a touch of modern elegance to your entertaining space with this white rolling bar cart. The bar cart features a sleek rectangular shape and is made from high-quality manufactured wood for durability. It comes in a crisp white color, adding a clean and refreshing look to any room. Equipped with convenient wheels, you can easily move this cart around your home. The cart includes cabinets for storage, allowing you to keep your bar essentials organized and close at hand. It also features a wine storage area that can hold up to 6 bottles, making it perfect for hosting small gatherings. Upgrade your hosting experience with this stylish and functional bar cart. 32.32-inch H x 25.82-inch W x 14.76-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.