Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rolling Bar Cart With Wine Storage

  • Mfr # 535116

  • Zoro # G322370161


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Height
32.28 in
Width
25.8 in
Color
White/Wine
Application Type
Yes
Depth
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535116
Zoro #
G322370161
UPC #
-
Country of Origin
Colombia

Dimensions

Height
32.28 in
Width
25.8 in
Depth
14.7 in

Details

Color
White/Wine
Application Type
Yes
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed

Description

This modern white rolling bar cart with wine storage is a stylish addition to any home decor. Crafted with a durable manufactured wood frame and top, this rectangular bar cart features cabinets for convenient storage. With its sleek white color and modern design, it effortlessly complements any space. The bar cart is equipped with wheels for easy mobility, allowing you to conveniently serve your guests. It also features a wine storage area that can hold up to 8 wine bottles. Whether you're hosting a party or simply enjoying a glass of wine at home, this bar cart is the perfect piece to elevate your entertaining experience. 32.28-inch H x 25.8-inch W x 14.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.