Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rolling Bar Cart With Wine Storage

  • Mfr # 535120

  • Zoro # G322354123


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
25.8 in
Depth
14.7 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535120
Zoro #
G322354123
UPC #
-
Country of Origin
Colombia

Dimensions

Width
25.8 in
Depth
14.7 in
Height
32.3 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bar Carts and Server
Color
White/Wine

Description

This white rolling bar cart with wine storage is a must-have for modern style enthusiasts. Crafted with a manufactured wood frame and top, this rectangular bar cart features cabinets for convenient storage. Its wheels make it easy to move the cart around, allowing you to serve your guests with ease. The white color adds a touch of elegance to any space while the wine storage section can hold up to six bottles, making it perfect for entertaining. Whether you're hosting a party or simply enjoying a glass of wine at home, this bar cart is the ultimate accessory. 32.3-inch H x 25.8-inch W x 14.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.