
White Set of Three Dolomite 2.77056 ounce Round Pot Planter, 3PK
Mfr # 517984
Zoro # G722890245
product price:Â $48.49
/pk 3, $16.16/eaKey Features
Color
White
Interior Height
4.25
Self Watering
No
Includes
3 Planters
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517984
Zoro #
G722890245
UPC #
-
Country of Origin
China
Dimensions
Interior Height
4.25
Length
5 in
Height
4.25 in
Width
5 in
Details
Color
White
Style
Country
Self Watering
No
Includes
3 Planters
Shape
Round
Assembly Required
No
Pattern
Geometric
Purposeful Distressing Type
No Distressing
Planter Type
Pot Planter
Material
Dolomite
For Use In
Living Room
Item
Indoor Planters
Drainage Holes
No
Capacity
2.77056 lb
Natural Variation Type
No Natural Variation
With Wheels
No
Commercial Use
No
Description
Elevate your indoor greenery with this set of three round pot planters crafted from high-quality dolomite material in a classic white finish. Each planter has a generous capacity of 2.77056 ounces, allowing ample space for your favorite plants to thrive. The round shape adds a touch of elegance to any room, fitting seamlessly into a country-inspired decor style. Perfect for displaying herbs, succulents, or small flowers, these planters will bring a fresh and inviting vibe to your living space. Add a natural element to your home with these charming white pot planters that effortlessly blend beauty and functionality. 4.25-inch H x 5-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.