Shop HOMEROOTS
See all product information
Create Account
White Shiplap Texture Distressed Solid Wood Twin Bed Frame
- Mfr # 490287
- Zoro # G822894761
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Solid Wood
Number of Slats Included
4
Slat Kit Included
Yes
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490287
- Zoro #
- G822894761
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length (In.)
- 48 in
- Width (In.)
- 78.25 in
- Size
- Twin
- Depth
- 42 in
Details
- Color
- White
- Material
- Solid Wood
- Number of Slats Included
- 4
- Slat Kit Included
- Yes
- Nailhead Trim
- No
- Tufted
- No
- Mattress Included
- No
- Capacity
- 250 lb
- Item
- Standard Beds
- Upholstered
- No
- Distance Between the Slats
- 10 in
- Shape
- Rectangular
- Box Spring Required
- Yes
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Commercial Use
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous white shiplap texture distressed solid wood twin bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 48-inch h x 78.25-inch w x 42-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.