
White Shiplap Texture Solid Wood King Bed Frame
Mfr # 523623
Zoro # G022373943
product price: $1,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Color
White
Overall Width
83.5 in
Overall Length
78.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523623
Zoro #
G022373943
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
83.5 in
Overall Length
78.3 in
Overall Height
43.3 in
Details
Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Description
Update and anchor your room in style with the fabulous white solid wood king bed frame. This stylish platform bed features a ship lap style panel headboard. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 78.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.