
White Shiplap Texture Solid Wood Queen Bed Frame
Mfr # 523622
Zoro # G322346890
product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Overall Height
43.3 in
Overall Width
83.5 in
Material
Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523622
Zoro #
G322346890
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.3 in
Overall Width
83.5 in
Overall Length
63 in
Details
Color
White
Item
Standard Bed
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish white shiplap texture solid wood queen bed frame. This stylish platform bed features a ship lap style panel headboard. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 43.3-inch h x 83.5-inch w x 63-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.