
White Simple Iron Ceiling Light With Clear Shades
Mfr # 651674
Zoro # G522336318
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
13.5 in
Application Type
Yes
Overall Length
13.5 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651674
Zoro #
G522336318
UPC #
-
Country of Origin
China
Dimensions
Width
13.5 in
Overall Length
13.5 in
Height
45 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Description
Dress up your entryway, dining room, kitchen, or bedroom with this white simple iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 45.00-inch h x 13.50-inch w x 13.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.