Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Single Metal Dimmable Ceiling Light With White Shades

  • Mfr # 611620

  • Zoro # G522340445


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Height
45.27 in
Application Type
No
Width
11.81 in
Assembly Required
No Assembly Needed
Overall Length
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611620
Zoro #
G522340445
UPC #
-
Country of Origin
China

Dimensions

Height
45.27 in
Width
11.81 in
Overall Length
17.71 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Color
Light White

Description

This beautiful white single metal dimmable ceiling light with white shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 45.27-inch h x 11.81-inch w x 17.71-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.