
White Single Metal Dimmable Ceiling Light With White Shades
Mfr # 611621
Zoro # G422354641
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
11.81 in
Assembly Required
No Assembly Needed
Overall Length
17.71 in
Color
Light White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611621
Zoro #
G422354641
UPC #
-
Country of Origin
China
Dimensions
Width
11.81 in
Overall Length
17.71 in
Height
45.27 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Color
Light White
Description
Dress up your entryway, dining room, kitchen, or bedroom with this white single metal dimmable ceiling light with white shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 45.27-inch h x 11.81-inch w x 17.71-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.