Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Single Metal Dimmable Ceiling Light With White Shades

  • Mfr # 611622

  • Zoro # G022342284


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Color
Light White
Application Type
No
Height
54 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611622
Zoro #
G022342284
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Height
54 in
Width
12 in

Details

Color
Light White
Application Type
No
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light

Description

Brighten up your space with this gorgeous white single metal dimmable ceiling light with white shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 54-inch h x 12-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.