
White Single Metal Dimmable Ceiling Light With White Shades
Mfr # 611624
Zoro # G622358364
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Height
53.94 in
Color
Light White
Width
12.6 in
Overall Length
12.6 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611624
Zoro #
G622358364
UPC #
-
Country of Origin
China
Dimensions
Height
53.94 in
Width
12.6 in
Overall Length
12.6 in
Details
Color
Light White
Item
Pendants-Hanging Light
Application Type
No
Assembly Required
No Assembly Needed
Description
This beautiful white single metal dimmable ceiling light with white shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.94-inch h x 12.6-inch w x 12.6-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.