Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Slat Back Solid Wood California King Bed Frame

  • Mfr # 524801

  • Zoro # G222358207


product price: $1,560.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
52 in
Material
Wood
Assembly Required
Full Assembly Needed
Overall Length
76.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524801
Zoro #
G222358207
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Length
76.5 in
Overall Width
90 in

Details

Commercial Use
No
Material
Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white slat back solid wood california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 90-inch w x 76.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.