
White Slat Back Solid Wood King Bed Frame
Mfr # 523635
Zoro # G322371991
product price: $1,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Color
White
Overall Length
78.3 in
Overall Height
43.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523635
Zoro #
G322371991
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
78.3 in
Overall Height
43.3 in
Overall Width
85.4 in
Details
Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Description
The white slat back solid wood king bed frame is the ultimate combination of comfort and style. This stylish platform bed features a slat style headboard and footboard. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 85.4-inch w x 78.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.