Zoro Homepage

White Slat Back Solid Wood Queen Bed Frame

  • Mfr # 523634

  • Zoro # G722368195


product price: $1,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Overall Width
85.4 in
Overall Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523634
Zoro #
G722368195
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
85.4 in
Overall Length
63 in
Overall Height
43.3 in

Details

Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Material
Wood
Item
Standard Bed

Description

Create a haven for relaxation and sweet dreams with this fabulous white slat back solid wood queen bed frame. This stylish platform bed features a slat style headboard and footboard. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 43.3-inch h x 85.4-inch w x 63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.