Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Solid Wood California King Bed Frame

  • Mfr # 524827

  • Zoro # G022360356


product price: $1,501.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Overall Length
77 in
Material
Wood
Commercial Use
No
Overall Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524827
Zoro #
G022360356
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
77 in
Overall Width
90 in
Overall Height
54 in

Details

Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Commercial Use
No
Color
White

Description

The white solid wood california king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54-inch h x 90-inch w x 77-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.