
White Solid Wood Full Upholstered Faux Leather Bed with Nailhead Trim
Mfr # 544911
Zoro # G422365319
product price: $889.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
60 in
Material
Leather PU
Overall Width
83 in
Color
White
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544911
Zoro #
G422365319
UPC #
-
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
83 in
Overall Height
50 in
Details
Material
Leather PU
Color
White
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
Update and anchor your room in style with the fabulous white solid wood full upholstered faux leather bed with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 83-inch W x 60-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.