Zoro Homepage

White Solid Wood King Bed Frame

  • Mfr # 524823

  • Zoro # G422360642


product price: $1,530.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Material
Wood
Overall Height
52 in
Overall Width
86 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524823
Zoro #
G422360642
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Width
86 in
Overall Length
81 in

Details

Commercial Use
No
Material
Wood
Assembly Required
Full Assembly Needed
Color
White
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous white solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 81-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.