
White Solid Wood Twin Upholstered Faux Leather Bed Frame with Nailhead Trim
Mfr # 544785
Zoro # G022349962
product price: $788.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Material
Leather PU
Color
White
Overall Height
50 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544785
Zoro #
G022349962
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Width
83 in
Overall Length
45 in
Details
Commercial Use
No
Material
Leather PU
Color
White
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous white solid wood twin upholstered faux leather bed with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 83-inch W x 45-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.