Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Sphere Iron Ceiling Light With Clear Shades

  • Mfr # 651707

  • Zoro # G722336538


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Length
18 in
Height
64 in
Application Type
Yes
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651707
Zoro #
G722336538
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Height
64 in
Width
18 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Color
White

Description

Shed a new light on your space with this illuminating white sphere iron ceiling light with clear shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 18.00-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.