Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Top Grain Leather Five Person Seating Set

  • Mfr # 534160

  • Zoro # G922351270


product price: $8,066.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
40 in
Width (in)
89 in
Commercial Use
No
Color
Beige White
Depth (in)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534160
Zoro #
G922351270
UPC #
-
Country of Origin
China

Dimensions

Height (in)
40 in
Width (in)
89 in
Depth (in)
34 in

Details

Item
Seating Set
Commercial Use
No
Color
Beige White
Assembly Required
No Assembly Needed

Description

When it comes to indoor seating, this white top grain leather five person seating set has everything you need to get set and ready to relax. Discover seating sets crafted with top grain leather that prioritize both comfort and durability, allowing you to relax and unwind in style without compromising on quality. Web suspension seat construction provides optimal support and cushioning, offering a comfortable seating experience by evenly distributing weight and reducing pressure points. Chock full of value, this set has it all. 40-inch H x 89-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.