
White Top Grain Leather Five Person Seating Set
Mfr # 534168
Zoro # G222343159
product price: $8,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
89 in
Depth (in)
38 in
Commercial Use
No
Height (in)
42 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534168
Zoro #
G222343159
UPC #
-
Country of Origin
China
Dimensions
Width (in)
89 in
Depth (in)
38 in
Height (in)
42 in
Details
Commercial Use
No
Item
Seating Set
Assembly Required
Partial Assembly Needed
Color
Beige White
Description
When it comes to indoor seating, this white top grain leather five person seating set has everything you need to get set and ready to relax. Discover the perfect seating solution with a seating set featuring top grain leather that are both durable, ensuring longevity, and comfortable, providing endless hours of coziness. Web suspension seat construction provides optimal support and cushioning, offering a comfortable seating experience by evenly distributing weight and reducing pressure points. Gather with family and loved ones with this seating set that will bring you all together. 42-inch H x 89-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.