White Twin Microfiber Thread Count Down Alternative Duvet Insert
- Mfr # 248176
- Zoro # G023440347
product price:Â
$
29.99
/ea
Key Features
Color
White
Size
Twin
Comforter Type
Down Alternative Duvet Insert
Width
66 in
Cover Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248176
- Zoro #
- G023440347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Twin
- Width
- 66 in
- Depth
- 1 in
- Length
- 88 in
- Oversized
- No
Details
- Color
- White
- Comforter Type
- Down Alternative Duvet Insert
- Cover Material
- Microfiber
- Material
- Polyester
- Item
- Down Comforters and Duvets
- Asthma and Allergy Friendly Certified
- No
- Fill Material
- Microfiber
- Style
- Traditional
- Set
- No
- Fill Warmth
- All Season
Description
With sturdy construction from microfiber, the covering is designed to be soft and long lasting. As an alternative to down, this bedding is filled with highly durable synthetic microfiber that is hypoallergenic, warm, and known for its easy maintenance. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child's room. A great addition to your bedroom, this down alternative duvet insert will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this down alternative duvet insert. 88-inch H x 66-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.