White Twin Over Full Industrial Metal Bunk Bed With Shelves

  • Mfr # 592812

  • Zoro # G322372509


product price: $1,336.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Length
56 in
Material
Wood, Metal
Overall Height
67 in
Overall Width
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592812
Zoro #
G322372509
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
56 in
Overall Height
67 in
Overall Width
93 in

Details

Color
White
Commercial Use
No
Material
Wood, Metal
Item
Bunk Bed
Assembly Required
Partial Assembly Needed

Description

Super sturdy and practical, the white twin over full industrial metal bunk bed with shelves is the perfect solution for large families who require hard wearing to maximizing their sleeping space. With the white finish it blend in to any home decor style seamlessly. The upper bunk includes guardrail that protects your kids from accidental mishaps. Highly suitable for large families or even for those sudden sleepovers, this bunk bed provides a convenient and flexible option by taking advantage of the vertical space. It suits all styles of home decoration, and completes the look of any bedroom. 67-inch h x 93-inch w x 56-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.