Zoro Homepage

White Twin Polyester 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529048

  • Zoro # G422370108


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
90 in
Depth
0.5 in
Material
Polyester
Assembly Required
No Assembly Needed
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529048
Zoro #
G422370108
UPC #
-
Country of Origin
China

Dimensions

Height
90 in
Depth
0.5 in
Width
68 in

Details

Material
Polyester
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No

Description

Similar to a pillowcase, this white twin polyester 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 90-inch H x 68-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.