
White Upholstered Plastic Acrylic and Steel Adjustable Swivel Rolling Office Chair
Mfr # 568060
Zoro # G122374703
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16.9 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Height
34.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568060
Zoro #
G122374703
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
16.9 in
Overall Height
34.6 in
Overall Width
20.7 in
Details
Item
Office Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White
Material
Fabric
Description
This white upholstered plastic acrylic and steel adjustable swivel rolling office chair is a top performer when it comes to style and support. The high quality steel frame and construction and add durability, strength and support to the design. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.6-inch h x 20.7-inch w x 16.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.