
Who You Think You Are 3 Black Framed Print Wall Art
Mfr # 416028
Zoro # G822893795
product price: $59.99
/eaKey Features
Art Type
Print
Color
White, Tan, Orange, Red, Black, Blue, Green, Gray
Subject
Text & Numbers
Shape
Rectangle
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416028
Zoro #
G822893795
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
Art Type
Print
Color
White, Tan, Orange, Red, Black, Blue, Green, Gray
Subject
Text & Numbers
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Material
Wood Print On Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this who you think you are 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.